Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x1-1/2x4
Mfr # C80157
Zoro # G8844315
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80157
- Zoro # G8844315
- UPC # 697334801573
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA $18V BRUSHLESS IMPACT TOOL (MPXDT13Z)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72907/32)
- MILWAUKEE TOOL 1-3/8 in. SAE Combination Wrench (45-96-9440)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- CLEVELAND 2-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-2 Bright 3/4x3/4x1-1/2x4x0.06CR (C61071)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- CLEVELAND 4-Flute Carbide CrnRad Single End GP EndMil Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x13/16x2-1/2x0.02CR (C81862)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/4x3/4x2-1/4x5 (C61073)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 7/16x7/16x3x6 (C81051)
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- Cleveland End Mills