Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 1x1x1x3-1/2
Mfr # C80158
Zoro # G8844324
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80158
- Zoro # G8844324
- UPC # 697334801580
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- ZIRCON Zircon 259704 Pro25 Stud Sensor with Picture Hanging Kit (259704)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR (C80572)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x1-1/4x3 (C60496)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- Cleveland High Performance Carbide End Mills