Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 1/4x1/4x3/4x2-1/2
Mfr # C80149
Zoro # G8844236
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80149
- Zoro # G8844236
- UPC # 697334801498
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/32 (44206)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/8x3/8x7/8x2-1/2 (C61679)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 (C60443)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- Cleveland End Mills