Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/8"x3/8"x3/4"x3-1/2"
Mfr # C80285
Zoro # G8844805
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80285
- Zoro # G8844805
- UPC # 697334802853
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- KO-KEN Socket 17mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-17)
- GEARWRENCH Small Universal Convertible Retaining Ring Pliers (3150D)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR (C60080)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR (C60567)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/4x1/4x1-1/4x3 (C60483)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 5/8x5/8x3x6 (C61067)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- Cleveland End Mills