Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide CrnRad Single End GP EndMil Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x13/16x2-1/2x0.03CR
Mfr # C81863
Zoro # G8848725
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 13/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81863
- Zoro # G8848725
- UPC # 697334818632
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 13/16 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Corner Radius | 0.03 in |
Shank Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 13/16 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1x1x1-1/2x4 (C60469)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4 Bright 1/2"x1/2"x1"x4" (C60288)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- Cleveland End Mills