Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide CrnRad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x3/8x1-1/2x0.01CR
Mfr # C61814
Zoro # G1963915
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 3/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61814
- Zoro # G1963915
- UPC # 697334618140
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 3/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Corner Radius | 0.01 in |
Description
Corner Radius End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/8 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 1-Hole (SP 885-827)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777778)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/4x1/4x1-1/4x3 (C60483)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- Cleveland End Mills