Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Crn Radius Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3x0.03CR
Mfr # C81897
Zoro # G8849066
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C81897
- Zoro # G8849066
- UPC # 697334818977
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Corner Radius | 0.03 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42424)
- TRUPER 5LB FBG Railroad Pick (ZP-5FD-C)
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- STABILA Fixed Head Tripod (07498)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- Cleveland High Performance Carbide End Mills