Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2x0.045CR
Mfr # C81852
Zoro # G8848612
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81852
- Zoro # G8848612
- UPC # 697334818526
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Corner Radius | 0.045 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.045 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- TRUPER 5LB FBG Railroad Pick (ZP-5FD-C)
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1x1x1-1/2x4 (C60469)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/4x1/4x3/4x2-1/2 (C60456)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2" (C60013)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- Cleveland End Mills