Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.045CR
Mfr # C61876
Zoro # G8841043
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61876
- Zoro # G8841043
- UPC # 697334618768
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Corner Radius | 0.045 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.045 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Striking Wrench, Hammer, 3 1/2 Inch Opening, 14 1/8 Inch OAL (JHWHW-6112)
- BON TOOL Bon 87-208 Floor And Wall Scraper, 4" Blade, 18" Handle (87-208)
- MICRO 100 Grooving Tool (RRL-062-12)
- WESTWARD Roll Pin Punch, 1/16 In Tip, 3 3/4 In L (2AJF6)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 7/16x7/16x3x6 (C81051)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x1-1/2x4 (C80157)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/8x5/8x2-1/2x5 (C60640)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- Cleveland High Performance Carbide End Mills