Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR
Mfr # C61872
Zoro # G8841007
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61872
- Zoro # G8841007
- UPC # 697334618720
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.01 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- CLC WORK GEAR BACKPACK TOOL BAG 39PCKT (PB1133)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 (C61048)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x3-1/8x6 (C60498)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 5/8x5/8x1-1/4x3-1/2 (C61062)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- Cleveland High Performance Carbide End Mills