Shop All Ball End Mills
Cleveland
4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/8x1/8x1/2x1-1/2
Mfr # C83520
Zoro # G8849477
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83520
- Zoro # G8849477
- UPC # 697334835202
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.125 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 123 Block (230870)
- TOUGHBUILT 6.5 in. Retractable Reloading Utility Knife Black 1 pc (TB-H4S2-03-6BES)
- BON TOOL Mag Float, Rnd End, 20" X 3 1/8" Comfort Grip Handle (82-118)
- SUNEX 3/8 In. Drive T20 Internal Star Impac (3670S1)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/2x1/2x2x4 (C33338)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" (C80974)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- Cleveland Ball End Mills