Shop All Ball End Mills
Cleveland
4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/4x1/4x1-1/2x4
Mfr # C83539
Zoro # G8849662
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83539
- Zoro # G8849662
- UPC # 697334835394
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 0.25 in |
Description
Ball End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND Carbide Ball End Mill (C63508)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 3/8x3/8x2-1/2x4-1/4 (C33364)
- OSG End Mill, Carbide, 5/16, 4 FL, SGL Ball End (404-3125-BN)
- Cleveland Ball End Mills