Shop All Ball End Mills
Cleveland
4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 5/16x5/16x1/2x2
Mfr # C63543
Zoro # G8841777
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C63543
- Zoro # G8841777
- UPC # 697334635437
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Milling Dia. | 0.3125 in |
Description
Ball End Mill, 0.3125 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- MARSON Rivet Tool, Manual (M60272)
- DRILL AMERICA 1/4"-20x6" HSS Pulley Tap (DWTET6X1/4-20)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 9/16x9/16x1-1/4x3-1/2 (C60960)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 3/4x3/4x2-1/4x5 (C63572)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/2x1/2x2x4 (C60957)
- GS TOOLING 2mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101637)
- Cleveland End Mills