Shop All Ball End Mills
Cleveland
4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 31/64x1/2x1x3
Mfr # C63559
Zoro # G8841935
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 31/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C63559
- Zoro # G8841935
- UPC # 697334635598
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 31/64" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 0.4844 in |
Description
Ball End Mill, 0.4844 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- MILWAUKEE TOOL 20 oz Curved Claw Smooth Face Hammer (48-22-9080)
- MILWAUKEE TOOL 4 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5185)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 1/2x1/2x3x6 (C63564)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/2x1/2x2x4 (C60957)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B-TA AP/MAX 1/2"x1/2"x1"x3" (C80115)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3K)
- Cleveland Ball End Mills