Shop All Ball End Mills
Cleveland
4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 1/2x1/2x3x6
Mfr # C63564
Zoro # G8841987
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C63564
- Zoro # G8841987
- UPC # 697334635642
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Milling Dia. | 0.5 in |
Overall Length | 6 in |
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC #7 (C73107)
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" (C80974)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 1x1x2x4-1/2 (C32785)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/2x1/2x3x6 (C60958)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- Cleveland Ball End Mills