Shop All Ball End Mills
Cleveland
4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 1/2x1/2x1x3
Mfr # C63561
Zoro # G8841953
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C63561
- Zoro # G8841953
- UPC # 697334635611
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 0.5 in |
Overall Length | 3 in |
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Industrial Glue Line Ripping Blade, 10 (LM74R010)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- WRIGHT TOOL Breaker Bar, 1 " Dr, 26 " (8435)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 1/2x1/2x13/16x4-1/8 (C42199)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 5/8x5/8x1-1/8x5 (C42202)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- Cleveland Ball End Mills