Shop All Ball End Mills
Cleveland
4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2"
Mfr # C80313
Zoro # G8844927
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80313
- Zoro # G8844927
- UPC # 697334803133
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Milling Dia. | 0.3125 in |
Overall Length | 3.5 in |
Description
Ball End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/4"R (CF900PF)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG25T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #23 (46693)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/8x5/8x1-1/4x3-1/2 (C80116)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- Cleveland Ball End Mills