Shop All Ball End Mills
Cleveland
4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/32"x3/8"x7/16"x3"
Mfr # C80308
Zoro # G8844875
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80308
- Zoro # G8844875
- UPC # 697334803089
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 0.1562 in |
Description
Ball End Mill, 0.1562 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- GREENLEE 645-002 Pilot Drill Greenlee (645-002)
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points (J5446H)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND Carbide Ball End Mill (C63508)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- Cleveland End Mills