Shop All High Performance Carbide End Mills
Cleveland
3-Flute SC HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 7/16x7/16x9/16x2-1/2x0.02CR
Mfr # C60385
Zoro # G8836816
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 9/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60385
- Zoro # G8836816
- UPC # 697334603856
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 9/16 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 7/16 in |
Shank Dia. | 7/16 in |
Corner Radius | 0.02 in |
Description
Corner Radius End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 9/16 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A31)
- SENCO Air Framing Nailer, 9 to 11-1/2 ga. (FRAMEPRO 325XP)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506508)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- Cleveland End Mills