Shop All High Performance Carbide End Mills
Cleveland
3-Flute SC HP CrnRad Single EndMill for Steel&SS CTD CEM-EMS-3-TA TiAlN 7/16x7/16x1x2-1/2x0.02CR
Mfr # C80386
Zoro # G8845173
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80386
- Zoro # G8845173
- UPC # 697334803867
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.02 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x1-1/2x4 (C80157)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.03CR (C60596)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- CLEVELAND 2-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-2 Bright 3/4x3/4x1-1/2x4x0.06CR (C61071)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-045-005)
- Cleveland High Performance Carbide End Mills