Shop All High Performance Carbide End Mills
Cleveland
3-Flute SC HP CrnRad Single EndMill for Steel&SS CTD CEM-EMS-3-TA TiAlN 1/2x1/2x5/8x2-1/2x0.03CR
Mfr # C80389
Zoro # G8845207
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80389
- Zoro # G8845207
- UPC # 697334803898
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.03 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4915MCF)
- TE-CO Serrated End Clamp, 1-1/4 In, 5/8 In (30507)
- HOLEMAKER TECHNOLOGY HMT Weldon Shank TCT Countersink ULTRA Coated, 1-1/4 in. 82 Degree (601038-0010)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/32x5/16x13/16x2-1/2 (C60430)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/8x3/8x7/8x2-1/2 (C61679)
- CLEVELAND 4-Flute Carbide CrnRad Single End GP EndMil Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x13/16x2-1/2x0.02CR (C81862)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR (C60080)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-005)
- Cleveland End Mills