Shop All High Performance Carbide End Mills
Cleveland
3-Flute SC HP CrnRad Single EndMil for Steel&Stainless CTD CEM-EMS-3-TA TiAlN 3/4x3/4x1-5/8x4x0.03CR
Mfr # C80394
Zoro # G8845252
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80394
- Zoro # G8845252
- UPC # 697334803942
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 5/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Corner Radius | 0.03 in |
Milling Dia. | 3/4 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 5/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- K TOOL INTL 1/2 Mini Imp Wre (TT-118A)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 (C61048)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-025-150-003K)
- Cleveland End Mills