Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x4x6-1/2
Mfr # C43250
Zoro # G5898557
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1 1/2 in
- Number of Flutes 3
- Length of Cut 4 in
- Shank Dia. 1 1/4 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C43250
- Zoro # G5898557
- UPC # 697334432500
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1 1/2 in |
Length of Cut | 4 in |
Shank Dia. | 1 1/4 in |
Overall Length | 6 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/2" |
Corner Radius | 0.000" |
Description
Square End Mill, 1 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- PROTO 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J66513MP)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22756OSB614R)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- YG-1 TOOL CO Powdered Metal End Mill, Square, 1/2in Dia (E9991032TF)
- Cleveland End Mills