Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x2x4-1/2
Mfr # C43244
Zoro # G5961453
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1 1/2 in
- Number of Flutes 3
- Length of Cut 2 in
- Shank Dia. 1 1/4 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C43244
- Zoro # G5961453
- UPC # 697334432449
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1 1/2 in |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Milling Diameter | 1-1/2" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 1 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- PFERD 10" Square File - Bastard Cut (11090)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L (54TM74)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- Cleveland End Mills