Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 5/8x5/8x2-1/2x4-5/8
Mfr # C40018
Zoro # G5908935
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 5/8 in
- Number of Flutes 3
- Length of Cut 2 1/2 in
- Shank Dia. 5/8 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40018
- Zoro # G5908935
- UPC # 697334400189
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 5/8 in |
Length of Cut | 2 1/2 in |
Shank Dia. | 5/8 in |
Overall Length | 4 5/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Description
Square End Mill, 5/8 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- KLEIN TOOLS Chicago® Grip with Latch 0.37-Inch Cable (1684-5H)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- ZORO SELECT Duffel Bag, Black, 600-denier Polyester (9VMP6)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing End Mill CTD PM-538R Bright 1x1x3x5-1/2 (C40010)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 3/4x3/4x1-5/8x3-7/8x0.12CR (C40035)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- Cleveland End Mills