Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/4x1-1/4x2x4-1/2
Mfr # C40049
Zoro # G5898986
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1 1/4 in
- Number of Flutes 3
- Length of Cut 2 in
- Shank Dia. 1 1/4 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40049
- Zoro # G5898986
- UPC # 697334400493
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1 1/4 in |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Corner Radius | 0.000" |
Milling Diameter | 1-1/4" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- KLEIN TOOLS 3/16-Inch Nut Driver 6-Inch Hollow Shaft (S66)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- Cleveland End Mills