Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x3x5-1/2
Mfr # C43249
Zoro # G5956447
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1 1/2 in
- Number of Flutes 3
- Length of Cut 3 in
- Shank Dia. 1 1/4 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C43249
- Zoro # G5956447
- UPC # 697334432494
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1 1/2 in |
Length of Cut | 3 in |
Shank Dia. | 1 1/4 in |
Overall Length | 5 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Diameter | 1-1/2" |
Description
Square End Mill, 1 1/2 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- WERA Ratchet Pad Set, PK2 (05003697001)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- Cleveland Powdered Metal End Mills