Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing End Mill CTD PM-538R-TC TiCN 1x1x3x5-1/2
Mfr # C40022
Zoro # G5884584
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1 in
- Number of Flutes 3
- Length of Cut 3 in
- Shank Dia. 1 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40022
- Zoro # G5884584
- UPC # 697334400226
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1 in |
Length of Cut | 3 in |
Shank Dia. | 1 in |
Overall Length | 5 1/2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 1 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 4Mm-.7Mm (9717)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J74152)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- Cleveland End Mills