Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing End Mill CTD PM-538R-TC TiCN 1/2x1/2x2x4
Mfr # C40016
Zoro # G5995096
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1/2 in
- Number of Flutes 3
- Length of Cut 2 in
- Shank Dia. 1/2 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40016
- Zoro # G5995096
- UPC # 697334400165
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Corner Radius | 0.000" |
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Variable Temperature Heat Gun (8977-20)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 3/4x3/4x1-5/8x3-7/8 (C40007)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing End Mill CTD PM-538R Bright 1x1x4x6-1/2 (C40011)
- Cleveland Powdered Metal End Mills