Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing End Mill CTD PM-538R Bright 1/2x1/2x2x4
Mfr # C40004
Zoro # G6002446
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1/2 in
- Number of Flutes 3
- Length of Cut 2 in
- Shank Dia. 1/2 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40004
- Zoro # G6002446
- UPC # 697334400042
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Diameter | 1/2" |
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- WESTWARD Combination Wrench, 22mm, Metric, 6 pt. (54RY81)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- Cleveland End Mills