Shop All Square End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2
Mfr # C40391
Zoro # G2974909
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Powdered Metal
- Number of Flutes 3
- Length of Cut 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40391
- Zoro # G2974909
- UPC # 697334403913
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 2 1/4 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6LS)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x1-1/2x3-1/4 (C75129)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/8x3/8x3/4x2-1/2 (C42508)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-3/4x1-1/4x4x6-1/2 (C33404)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- Cleveland Square End Mills