Shop All Corner Radius End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x1-5/8x3-7/8
Mfr # C40346
Zoro # G0968619
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- Helix Angle 42 Degrees
- End Mill Style Corner Radius
- Length of Cut 1 5/8 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40346
- Zoro # G0968619
- UPC # 697334403463
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Length of Cut | 1 5/8 in |
Overall Length | 3 7/8 in |
Details
End Mill Cutting Type | Center Cutting |
Helix Angle | 42 Degrees |
Item | Corner Radius End Mill |
End Mill Style | Corner Radius |
Finish - Machining | TiCN |
Description
Corner Radius End Mill, TiCN, 1 5/8 in, 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide (4LXX2)
- KO-KEN Socket 16mm 12 Point 40mm 3/8 Sq. Drive (3305X-16)
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- Cleveland End Mills