Shop All Corner Radius End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 1/2x1/2x1-1/4x3-1/4
Mfr # C40077
Zoro # G0968591
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- Helix Angle 42 Degrees
- Overall Length 3 1/4 in
- End Mill Style Corner Radius
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40077
- Zoro # G0968591
- UPC # 697334400776
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Overall Length | 3 1/4 in |
Length of Cut | 1 1/4 in |
Details
End Mill Cutting Type | Center Cutting |
Helix Angle | 42 Degrees |
Item | Corner Radius End Mill |
End Mill Style | Corner Radius |
Finish - Machining | TiCN |
Description
Corner Radius End Mill, TiCN, 1 1/4 in, 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Rebar Lifter Hook (GG635)
- MILWAUKEE TOOL Drive 3/8in, Deep Socket 1in (45-34-8032)
- ALLWAY 1 in. W Stainless Steel Contour Scraper Kit (CS6)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- GS TOOLING 1 2-Flute 0.060 Radius Solid Carbide End Mill TiAlN Coated (102079)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- Cleveland Corner Radius End Mills