Shop All Corner Radius End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 3/8x3/8x3/4x2-1/2
Mfr # C40073
Zoro # G0968585
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Cutting Type Center Cutting
- Helix Angle 42 Degrees
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40073
- Zoro # G0968585
- UPC # 697334400738
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Details
End Mill Cutting Type | Center Cutting |
Helix Angle | 42 Degrees |
Item | Corner Radius End Mill |
End Mill Style | Corner Radius |
Finish - Machining | TiCN |
Description
Corner Radius End Mill, TiCN, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 36 (GG836F-6)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98914)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- Cleveland Corner Radius End Mills