Shop All Square End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16
Mfr # C32213
Zoro # G2965282
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Powdered Metal
- Number of Flutes 3
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32213
- Zoro # G2965282
- UPC # 697334322139
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/16 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/4 in Milling Dia., Powdered Metal, TiN, Weldon Flat, Length of Cut 1/4 in, Overall Length 2 1/16 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 86922 #765 15" 1-11/16" Capacity Adjustable Wrench (86922)
- PALMGREN Grinder, w/Dust Collection, 1HP, 220/440V (9682102)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- CRESCENT VORTEX™ Impact 1/4" Drive Socket Adapter - 25 Pack (CAVAD216-25)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x5/8"x1-7/8" (C75045)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1/2x2-1/2 (C43214)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- Cleveland Square End Mills