Shop All Square End Mills
Cleveland
3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8
Mfr # C40400
Zoro # G2974787
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Powdered Metal
- Number of Flutes 3
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40400
- Zoro # G2974787
- UPC # 697334404002
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Milling Dia. | 3/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-3)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.065x1/8x0.1950x1-1/2 (C76211)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x1/2"x1-1/2"x3-1/2" (C75188)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (55573)
- Cleveland Square End Mills