Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2x0.06CR
Mfr # C40064
Zoro # G6034874
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 3/4 in
- Number of Flutes 3
- Length of Cut 2 1/4 in
- Shank Dia. 3/4 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40064
- Zoro # G6034874
- UPC # 697334400646
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 3/4 in |
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/2 in |
Milling Diameter | 3/4" |
Corner Radius | 0.06 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Fractional Inch, 0.06 in, 2 1/4 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Taper pin reamers, quick spiral F3234-3 (F3234-3)
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- MILWAUKEE TOOL M12 12V REDLITHIUM Lithium-Ion, 12-Volt Battery, CP2.0 Ah (48-11-2420)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- Cleveland End Mills