Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 1-1/4x1-1/4x4x6-1/2x0.12CR
Mfr # C40058
Zoro # G6001651
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1 1/4 in
- Number of Flutes 3
- Length of Cut 4 in
- Shank Dia. 1 1/4 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40058
- Zoro # G6001651
- UPC # 697334400585
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1 1/4 in |
Length of Cut | 4 in |
Shank Dia. | 1 1/4 in |
Overall Length | 6 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/4" |
Corner Radius | 0.12 in |
Description
Corner Radius End Mill, 1 1/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Fractional Inch, 0.12 in, 4 in, 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- EREM 4 3/4In Fine Strip18 To 30 Awg Magic (510AE)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- Cleveland Powdered Metal End Mills