Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x3x5-1/4x0.12CR
Mfr # C40038
Zoro # G5944976
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 3/4 in
- Number of Flutes 3
- Length of Cut 3 in
- Shank Dia. 3/4 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40038
- Zoro # G5944976
- UPC # 697334400387
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 3/4 in |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Corner Radius | 0.12 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Fractional Inch, 0.12 in, 3 in, 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Rear Axle Flange Foot (J4277B)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- IRWIN Drill Bit, 7/8 In (87914)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC SpecialProfileRougher EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2x0.06CR (C40064)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 3/4x3/4x1-5/8x3-7/8 (C40007)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- Cleveland End Mills