Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x3x5-1/4x0.06CR
Mfr # C40036
Zoro # G5979741
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 3/4 in
- Number of Flutes 3
- Length of Cut 3 in
- Shank Dia. 3/4 in
- Finish Ticn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40036
- Zoro # G5979741
- UPC # 697334400363
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 3/4 in |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.06 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Fractional Inch, 0.06 in, 3 in, 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- MAYHEW PUNCH KIT PNEUMATIC PILOT 5PC (MY32020)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing End Mill CTD PM-538R Bright 1x1x4x6-1/2 (C40011)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- Cleveland Powdered Metal End Mills