Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/16x3/8x1/2x2-3/8
Mfr # C39671
Zoro # G5908052
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 3
- End Mill Style Square
- Finish Tin
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39671
- Zoro # G5908052
- UPC # 697334396710
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/16 in |
Overall Length | 2 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 3/8 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/8"x3/8"x3/8"x3-1/16" (C42051)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C41524)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- Cleveland High Speed Steel End Mills