Shop All Square End Mills
Cleveland
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2"
Mfr # C39691
Zoro # G2973658
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 3
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39691
- Zoro # G2973658
- UPC # 697334396918
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 2 in |
Shank Dia. | 1 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- CLEVELAND 5/16-18 NC GH3 3FL TPR 1001 BRT TAP (C83377)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- LEVEL 5 TOOLS Replacement Skimming Blade, 24 (4-953)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x1/4x2-1/16 (C43228)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x1/4x2-1/16 (C43210)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1-1/2x3-1/2 (C75141)
- OSG Carbide End Mill, 10mm dia., 25.00mm Cut (403-393711)
- Cleveland Square End Mills