Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 11/16x5/8x1-5/8x3-3/4
Mfr # C39685
Zoro # G5885065
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/16"
- Number of Flutes 3
- End Mill Style Square
- Finish Tin
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C39685
- Zoro # G5885065
- UPC # 697334396857
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/16" |
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/16 in |
Shank Dia. | 5/8 in |
Corner Radius | 3 3/4 in |
Description
Square End Mill, 11/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- PERFORMANCE TOOL Magnetic Pickup Tool, W9100 (W9100)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16" (C41617)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- DRILL AMERICA 5.00mm HSS 4 Flute Single End End Mill (DWC5MM-4FSE)
- Cleveland End Mills