Shop All Square End Mills
Cleveland
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4
Mfr # C39787
Zoro # G2973822
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material High Speed Steel
- Number of Flutes 3
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39787
- Zoro # G2973822
- UPC # 697334397878
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Milling Dia. | 3/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- LISLE FEELER GAUGE STANDARD (LI67950)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 5/8x5/8x1-5/8x4 (C72363)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 7/16x1/2x1x4-1/8 (C39585)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 13/16x3/4x1-7/8x4-1/8 (C75044)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x3/4"x1" (C75071)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 3/32x3/16x0.2812x2-1/4 (C41039)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- Cleveland End Mills