Shop All Square End Mills
Cleveland
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 13/16x5/8x1-7/8x4
Mfr # C39656
Zoro # G2973369
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/16"
- End Mill Material High Speed Steel
- Number of Flutes 3
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39656
- Zoro # G2973369
- UPC # 697334396567
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/16" |
Length of Cut | 1 7/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Milling Dia. | 13/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/32 (C18440)
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 (2011110)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 3/32x3/16x0.2812x2-1/4 (C41039)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x5/16x2 (C72342)
- CLEVELAND 3-Flute Cobalt 8% Square Extra Coarse Roughing End Mill SE CC CTD RG9 Bright 3/8x3/8x1-1/2x3-1/4 (C30720)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x1/4x2-1/16 (C43228)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- Cleveland End Mills