Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 5/8"x5/8"x1-3/8"x5"
Mfr # C39610
Zoro # G5936061
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Tin
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39610
- Zoro # G5936061
- UPC # 697334396109
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Milling Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Corner Radius | 5 in |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64116)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/4" Dia. - 90 Degree (6802419)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- CLEVELAND 8-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 2x1-1/4x2x4-1/2 (C33187)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x3/4x1-7/8x4-1/8 (C33288)
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1/2x1/2x1-1/4x3-1/4 (C39682)
- Cleveland End Mills