Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 5/8x5/8x1-3/8x5
Mfr # C39631
Zoro # G5868116
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39631
- Zoro # G5868116
- UPC # 697334396314
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Corner Radius | 5 in |
Overall Length | 5 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -11'6)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- KESON Measuring Wheel, 3 Ft, Spoked, 10,000Ft (RR30)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/16x3/8x1/2x3-1/4 (C41204)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/32"x3/8"x1/2"x3-1/4" (C42056)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1-1/4"x3-1/16" (C39066)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- Cleveland High Speed Steel End Mills