Shop All Square End Mills
Cleveland
3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 7/16x1/2x1x4-1/8
Mfr # C39585
Zoro # G2972982
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material High Speed Steel
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C39585
- Zoro # G2972982
- UPC # 697334395850
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 4 1/8 in |
Milling Dia. | 7/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 7/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 19/32 (53438)
- SKIL Drilling/Screw Driving Bit Set 120 pcs (SMXS8501)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.070x1/8x0.2100x1-1/2 (C76079)
- CLEVELAND General Purpose Square End Mill (C75212)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- YG-1 TOOL CO Square End Mill, Single End, 1", Carbide (34600)
- Cleveland Square End Mills