Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4
Mfr # C39577
Zoro # G6041436
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C39577
- Zoro # G6041436
- UPC # 697334395775
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/4 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80245D2B103050)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- DRILL AMERICA 1"-12 HSS Hex Die (DWTHSHEX112)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C41522)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/16"x5/8"x1-1/2"x4" (C38900)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- Cleveland End Mills