Shop All High Performance Carbide End Mills
Cleveland
3-Flute End HP End Mill for Steel&Stainless CTD CEM-EMS-3-TA TiAlN Carbide Crn Radius 1x1x2x4x0.03CR
Mfr # C80396
Zoro # G8845277
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80396
- Zoro # G8845277
- UPC # 697334803966
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Corner Radius | 0.03 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15pc. 135 Degrees Drill Bit Set (401J96)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R-TA AP/MAX 3/8x3/8x1-1/8x3x0.02CR (C80032)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16"x5/16"x1-1/4"x3"x0.02CR (C60026)
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR (C60544)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- Cleveland End Mills